missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Viper™ Fingertight Fitting Systems, MP35N, 0.18 mm ID

Product Code. 17948290 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
Viper MP35N, 0.180 mm x 350 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description Unit Size
17948290 Viper MP35N, 0.180 mm x 350 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17948290 Supplier Thermo Scientific™ Supplier No. 6042.2337
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Maximize your liquid chromatography (LC) performance with the Thermo Scientific™ Viper™ Fingertight Fitting system with biocompatible MP35N capillaries.

Maximize liquid chromatography (LC) performance and ensure optimal separations with virtually zero-dead-volume connections. Thermo Scientific™ Viper™ Fingertight Fitting Systems with biocompatible MP35N capillaries are easy to use and enable a fast, tool-free fluidic setup of biocompatible HPLC and UHPLC systems. These systems are compatible with virtually any column and valve type and suitable for fluidic connections with pressures up to 1517 bar (22,000 psi).

See Viper and nanoViper resources

Robust LC Performance

  • Ferrule-free tightening design for virtually zero-dead-volume connections
  • Works with operating pressures up to 1517 bar
  • Suitable for temperatures up to 120°C

Easy to Install

  • Fingertight design
  • Flexible MP35N capillaries (1/32 in OD)
  • No tools required

Flexible

  • Compatible with valves and columns from virtually any manufacturer
  • Fits narrow connections, such as 10-port valves
  • Available in different materials, lengths, and inner diameters

Recommended Use

  • Fluidic connections for analytical, biocompatible LC systems

Thermo Scientific™ Vanquish™ Flex and Vanquish Horizon UHPLC systems and Thermo Scientifc™ UltiMate™ 3000 BioRS systems are equipped with the Viper Fingertight Fitting System with MP35N capillaries as standard.

Specifica

Description Viper MP35N, 0.180 mm x 350 mm
For Use With (Application) Fluidic connection for biocompatible LC systems
For Use With (Equipment) All HPLC and UHPLC Systems
Material MP35N
Max. Pressure 1500 bar
Type Fittings
Length (Metric) 350 mm
Diameter (Metric) Inner 0.18 mm
Product Line Viper
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.