missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Viper™ Fingertight Fitting Systems, MP35N, 0.18 mm ID

Product Code. p-8269002 Shop All Thermo Scientific Products
Click to view available options
Description:
Viper MP35N, 0.180 mm x 350 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17948290

Brand: Thermo Scientific™ 6042.2337

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Maximize your liquid chromatography (LC) performance with the Thermo Scientific™ Viper™ Fingertight Fitting system with biocompatible MP35N capillaries.

Maximize liquid chromatography (LC) performance and ensure optimal separations with virtually zero-dead-volume connections. Thermo Scientific™ Viper™ Fingertight Fitting Systems with biocompatible MP35N capillaries are easy to use and enable a fast, tool-free fluidic setup of biocompatible HPLC and UHPLC systems. These systems are compatible with virtually any column and valve type and suitable for fluidic connections with pressures up to 1517 bar (22,000 psi).

See Viper and nanoViper resources

Robust LC Performance

  • Ferrule-free tightening design for virtually zero-dead-volume connections
  • Works with operating pressures up to 1517 bar
  • Suitable for temperatures up to 120°C

Easy to Install

  • Fingertight design
  • Flexible MP35N capillaries (1/32 in OD)
  • No tools required

Flexible

  • Compatible with valves and columns from virtually any manufacturer
  • Fits narrow connections, such as 10-port valves
  • Available in different materials, lengths, and inner diameters

Recommended Use

  • Fluidic connections for analytical, biocompatible LC systems

Thermo Scientific™ Vanquish™ Flex and Vanquish Horizon UHPLC systems and Thermo Scientifc™ UltiMate™ 3000 BioRS systems are equipped with the Viper Fingertight Fitting System with MP35N capillaries as standard.

Specifications

Description Viper MP35N, 0.180 mm x 350 mm
For Use With (Application) Fluidic connection for biocompatible LC systems
For Use With (Equipment) All HPLC and UHPLC Systems
Material MP35N
Max. Pressure 1500 bar
Type Fittings
Length (Metric) 350 mm
Diameter (Metric) Inner 0.18 mm
Product Line Viper
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.