missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Virtuoso™ 9mm MS Certified Amber Glass Screw Thread Vial Kits

Product Code. 15636365
Change view
Click to view available options
Color:
Amber
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
15636365 Amber Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15636365 Supplier Thermo Scientific™ Supplier No. 60180VTMSC72LV

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Combine an MS certified vial for high sensitivity applications with high sample integrity using the Thermo Scientific™ Virtuoso™ Sample Identification System.

Use certified clean, low particle, low background vials for your high sensitivity LC/MS, GC/MS and chromatography applications. The Thermo Scientific™ Virtuoso™ 9mm MS Certified Amber Glass Screw Thread Vial Kit is designed exclusively for use with the Virtuoso Vial Identification System, thus ensuring the highest level of sample integrity printing reliable sample data directly on the vial's V-Patch. The vial incorporates Advanced Vial Closure System (AVCS) technology to nearly eliminate septa push-through. Every pack comes with a Certificate of Conformance.

Pre-cleaned, Certified Vials with AVCS Technology
  • Pre-cleaned vials provide unmatched consistency
  • Pre-cleaned vial packaging protects the product integrity
  • High purity closures packed in air-tight recloseable container
  • AVCS technology to nearly eliminate septa push-through
  • Cap designed with stop point to prevent over- or under-tightening for an optimal, consistent seal every time
Quality Built In
  • Includes bonded PTFE/Silicone septa cap
  • Vial is manufactured from superior quality 33 expansion borosilicate amber (51A) glass
  • Fully lot-tested by multiple methods for 15 critical parameters
  • Every pack comes with a Certificate of Conformance
TRUSTED_SUSTAINABILITY

Specifications

Description Virtuoso Mass Spec Certified 9mm Kit
Color Amber
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 475 μL
Includes 60180-VT310A and C5000-64B
No. per Pack 100/Pk.
Product Line Virtuoso
Closure Size 9 mm
Marking Spot Yes
Height (Metric) 32 mm
Product Type 9 mm Screw Thread Fused Insert MacroVial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.