missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Paragon Scientific™ Viscosity Bath Media; Silicone Fluid 20 cSt at 25°C for use 90 to 135°C
Click to view available options
Capacity (Metric):
5 L
20 L
Unit Size:
20 L
5 L
Description
- Paragon Scientific Bath Media
- Silicone Fluid 20 cSt at 25°C for use 90 to 135°C
- Tamper evident security packaging
- Manufactured in the United kingdom
Specifications
Specifications
| Capacity (Metric) | 20 L |
| Temperature Range | 90°C to 135°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction