missing translation for 'onlineSavingsMsg'
Learn More

Paragon Scientific™ Viscosity Bath Media; Silicone Fluid 26 cSt at 25°C for use 120 to 150°C

Product Code. 15969929
Click to view available options
Capacity (Metric):
5 L
20 L
Unit Size:
20 L
5 L
This item is not returnable. View return policy

Product Code. 15969929

Brand: Paragon Scientific™ BM520L

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Formulated using high quality raw materials to facilitate optimum visibility, maximum heat stability and efficiency of thermostatic baths. Low viscosity aids dissipation of air bubbles which can lead to detection problems in automatic systems and ensures bath stability and uniformity are optimized.

  • Paragon Scientific Bath Media
  • Viscosity Bath Media; Silicone Fluid 26 cSt at 25°C for use 120 to 150°C
  • Tamper evident security packaging
  • Manufactured in the United kingdom

Specifications

Capacity (Metric) 20 L
Temperature Range 120°C to 150°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.