missing translation for 'onlineSavingsMsg'
Learn More

Isofield™ Vista Sterile Cleanroom Overboots - Grade A/B Compatible
BIOPHARMA

Product Code. 30178826
Change view
Click to view available options
Size:
Universal
Unit Size:
80 pairs
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
30178826 Universal 80 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30178826 Supplier Isofield™ Supplier No. 80761
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Vista sterile cleanroom overboots are aseptically folded, providing essential protection for Grade A/B applications. These anti-static low-linting overboots are constructed with a non-slip sole, two sets of ties for secure fit, and have excellent barrier properties.

  • Sterile Cleanroom overboots
  • Extra long - 50 cm knee height
  • Two ties for added security
  • Anti-slip PU sole
  • Aseptically folded

Technical and Documentation Compliance

  • COA, COC, COI Available for download online
  • QR Code on cartons allows for immediate Document retrieval
  • Type PB[6]
  • Repellency to chemicals and Resistance to Penetration by chemicals EN 14325:2004, EN ISO 6530:2005
  • Abrasion Resistance EN 14325:2004, EN ISO 12947-2:2016
  • Flex Cracking Resistance EN 14325:2004, EN ISO 7854:1997, Method B
  • Trapezoidal Tear Resistance EN 14325:2004
  • Machine Direction and Cross Direction EN ISO 9073-4:1997
  • Tensile Strength, Cross Direction EN 14325:2004, EN ISO 13934-1:2013
  • Machine Direction EN ISO 13934-1:2013
  • Puncture Resistance EN 14325:2004, EN 863:1995
  • Seam Strength EN 14325:2004 [5.5]
  • Inward Leakage of aerosols and fine particles into suits EN ISO 13982- 2:2004
  • IL 82/90 EN ISO 13982- 1:2004
  • IL 8/10 (Type 5)
  • Resistance to penetration by a spray of liquid (Spray Test) EN 13034:2015 + A1:2009, ISO 17491-4:2008, (Type 6)
  • Permeation of Liquids and Gases through Protective Clothing under conditions of Continuous Contact ASTM F739-20
  • Sterility Validation EN ISO 11137 Part 2 : 2015
  • Particulate Cleanliness – Helmke Drum Test : Class 1
  • Surface Resistivity ASTM D257

Specifications

Size Universal
Material Polyethylene, Non-woven Polypropylene Laminate
Latex Free Yes
Color White
Disposable Single-use
Sterility Sterile
Closure Type Elastic Opening
Sole Type Anti-slip
Resistance Chemical-resistant, Dry Particulates, Liquid
Product Type Controlled Environments Boot Covers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.