missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies MLA™ Brand D-Tipper™ Pipetters (Large Tip)
Description
Ten fixed-volume models, 10 through 1000μL. 'To deliver' capability ensures volume accuracy over a wide range of viscosities.
- Accuracy to ±0.75%
- Tapered design and location of detipping mechanism enable easy access to narrow-diameter tubes
- Factory calibrated to deliver specific quantities; can be easily recalibrated in the lab
- Color-coded with capacity engraved on metal bonnet
Specifications
Specifications
| Accuracy | ±1% |
| Certifications/Compliance | ISO9001/2008 |
| Autoclavable | Not Autoclavable |
| Color | Red |
| Disposable | Reusable |
| For Use With | Micropipette Tip |
| Material | Aluminum, Stainless Steel |
| Model | D-Tipper |
| Number of Channels | 1 |
| Sterility | Non-sterile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?