missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Pipette Tips: Sterile, Non-Filtered
For use with Ovation and MLA Brand pipetters.
Brand: VistaLab™ Technologies 2027
Additional Details : Weight : 0.43090kg
Description
- Sterile tips packaged in VistaRaks or Individually Wrapped
- VistaRak: 5 racks, 192 tips/rack
- Use VistaLab pipette tips to maximize the exceptional performance and benefits of Ovation pipettes
- All VistaLab pipettes are calibrated with VistaLab tips to provide a perfect fit and deliver reliable performance every time
Specifications
250 μL | |
Sterile | |
Blue | |
2.2 in. | |
e-beam | |
Straight | |
200/Pk. | |
No |
Non-Filtered | |
Clear | |
Autoclavable | |
7.5 in. | |
Individually Wrapped | |
VistaTip: Individually Wrapped | |
MLA, Ovation | |
Polypropylene |