missing translation for 'onlineSavingsMsg'
Learn More

VistaLab™ Technologies Pipette Tips: Sterile, Non-Filtered

Product Code. p-161245
Click to view available options
Volume (Metric):
25 μL
250 μL
1250 μL
Packaging:
VistaRak: 5 racks
VistaTip: Individually Wrapped
Unit Size:
Pack of 2000
Pack of 960
Clean Claims:
DNase, RNase, and Pyrogen free
Pyrogen Free
This item is not returnable. View return policy

Product Code. 16485084

Brand: VistaLab™ Technologies 2025

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For use with Ovation and MLA Brand pipetters.

  • Sterile tips packaged in VistaRaks or Individually Wrapped
  • VistaRak: 5 racks, 192 tips/rack
  • Use VistaLab pipette tips to maximize the exceptional performance and benefits of Ovation pipettes
  • All VistaLab pipettes are calibrated with VistaLab tips to provide a perfect fit and deliver reliable performance every time

Specifications

Volume (Metric) 250 μL
Filtered Non-filtered
Sterility Sterile
Color Clear
Rack Color Blue
Autoclavable Autoclavable
Length (English) 2.2 in.
Thickness 7.5 in.
Sterilization Method e-beam
Format Individually Wrapped
Tip Style Straight
Packaging VistaTip: Individually Wrapped
Quantity 200/Pk.
Product Type Pipette Tips
Disposable Single-use
For Use With (Equipment) MLA, Ovation
Graduated No
Material Polypropylene
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.