missing translation for 'onlineSavingsMsg'
Learn More

VistaLab™ Technologies Ovation™ 12-Channel Pipetters

Product Code. 11972205
Change view
Click to view available options
Volume (Metric):
0.5 to 20 μL
2 to 125 μL
25 to 850 μL
5 to 250 μL
Color:
Blue
Gray
Green
Yellow
Model:
Right Handed
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Color Model Unit Size
11972205 25 to 850 μL Gray Right Handed Each
11937564 2 to 125 μL Green Right Handed Each
11917564 0.5 to 20 μL Yellow Right Handed Each
11952205 5 to 250 μL Blue Right Handed Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11972205 Supplier VistaLab™ Technologies Supplier No. 10600850
  • ONLINE EXCLUSIVE PRICE
    1860.00 €
    1750.56 € / Pack of 1
    Save 109.44 €
    5% Off
View all promotions
Estimated Shipment: 16-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Straightforward, simple programming coupled with reliable, consistent accuracy and precision

  • Ergonomically correct, comfort-driven design with electronic functions for repetitive procedures
  • Feature a tip acquisition system that provides a positive feedback signal to indicate every tip is securely seated and sealed; no manual manipulations needed
  • Upon completion of pipetting, all tips are discarded with the push of a button
  • Equipped with Multiple Dispense, Pipet, Reverse Pipet, Mix and Serial Dilute operations and liquid handling functions with recall of stored volume settings
  • Available in both left- and right-handed models with suitably placed LCD screen
  • For precision liquid dispensing from 0.5 to 850μL

Specifications

Accuracy ±1% at 850 μL, ±1.25% at 425 μL, ±3.5% (at 85 μL)
Compatible Tips Large tip
Adjustable Tip Spacing No
Autoclavable Not Autoclavable
Color Gray
Disposable Reusable
For Use With Pipette Tip (1000 μL)
Grip Type Ergonomic
Material Polycarbonate ABS
Model Right Handed
Number of Channels 12
Product Line Technologies Ovation
Sterility Non-sterile
Type Electronic Pipette
Volume (Metric) 25 to 850 μL
Display LCD
Finger Style Ergonomic
Includes power supply with adapter, shelf hanger
Increments 5 μL
Quantity 1 Ea.
Warranty 2 Year Limited Warranty
Length (English) 8 in.
Width (English) 8 in.
Height (English) 6 in.
Electrical Requirements Rechargable Lithium Ion Battery, Ovation Power Supply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.