missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Ovation™ Adjustable-Volume Pipetters
Click to view available options
Volume (Metric):
0.2 to 2 μL
1 to 10 μL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
Color:
Blue
Green
Orange
Purple
Red
Yellow
Unit Size:
Each
Description
- The adjustable hook can be easily positioned for a custom fit for left- or right-handed users
- Fits comfortably in the palm of your hand
- Volume setting is indicated by an LCD readout on the pipetter handle
- Significantly improves postures and reduces forces associated with pipetting
- Five popular volume settings can be programmed and recalled by pressing a single button
- Energy release button stores the energy captured during the acquisition of tips and uses energy to push off the tip at the gentle push of a button
- Low-force, form-fitting plunger allows user to manually control the speed of aspirating and dispensing with minimal effort
- Nozzle with replaceable filter prevents contamination of the pipetter
- Stands securely on the counter before, during, and after the job—no risk of contamination
- In-lab calibration adjusted with internal software
Specifications
Specifications
| Accuracy | ±1.5% at 2 μL, ±2.7% at 1 μL, ±9% (at 0.2 μL) |
| Autoclavable | Not Autoclavable |
| Color | Red |
| Disposable | Reusable |
| Number of Channels | 1 |
| Product Line | Ovation |
| Sterility | Non-sterile |
| Type | Adjustable Volume Pipette |
| Volume (Metric) | 0.2 to 2 μL |
| For Use With (Application) | Adjustable Hook Can be Easily Positioned for a Custom Fit for Left- or Right Hand Users |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction