missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Pipette Tips: Sterile, Filtered
For use with Ovation and MLA Brand pipetters
Brand: VistaLab™ Technologies 4060-3332
Code : 50
Additional Details : Weight : 3.60000kg
Description
- Sterile, Filtered tips packaged in VistaRak: 5 racks of 192 tips each
- Use VistaLab pipette tips to maximize the exceptional performance and benefits of Ovation pipettes
- All VistaLab pipettes are calibrated with VistaLab tips to provide a perfect fit and deliver reliable performance every time
Order Info
Packaged 192 tips/rack, 5 racks/case
Specifications
1250 μL | |
Sterile | |
Blue | |
3.4 in. | |
DNase, RNase, and Pyrogen free | |
Rack | |
VistaRak: 5 racks | |
Single-use | |
No |
Filtered | |
Clear | |
Not Autoclavable | |
5 in. | |
e-beam | |
Straight | |
192 Tips/Rack | |
MLA, Ovation | |
Polypropylene, Polyethylene (Filter) |