missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Pipette Tips: Sterile, Filtered
For use with Ovation and MLA Brand pipetters
156.00 € - 191.00 €
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Color | Clear |
Rack Color | Blue |
Autoclavable | Not Autoclavable |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
11945762
|
VistaLab™ Technologies
4060-1332 |
25 μL |
158.00 €
Pack of 960 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
11965762
|
VistaLab™ Technologies
4060-1333 |
2 μL |
191.00 €
Pack of 960 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
|||||
11985762
|
VistaLab™ Technologies
4060-2332 |
250 μL |
156.00 €
Pack of 960 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
11915772
|
VistaLab™ Technologies
4060-3332 |
1250 μL |
176.00 €
Pack of 960 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
Description
- Sterile tips packaged in VistaRaks or Individually Wrapped
- VistaRak: 5 racks, 192 tips/rack
- Use VistaLab pipette tips to maximize the exceptional performance and benefits of Ovation pipettes
- All VistaLab pipettes are calibrated with VistaLab tips to provide a perfect fit and deliver reliable performance every time
Order Info
Packaged 192 tips/rack, 5 racks/case
Specifications
Filtered | |
Clear | |
Not Autoclavable | |
DNase, RNase, and Pyrogen free | |
Rack | |
VistaRak: 5 racks | |
Single-use | |
Polypropylene, Polyethylene (Filter) |
Sterile | |
Blue | |
5 in. | |
e-beam | |
Straight | |
192 Tips/Rack | |
No |