missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ VITLAB™ Polypropylene Griffin Beakers

Product Code. 15742096
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
5000 mL
Unit Size:
Pack of 12
Pack of 4
Pack of 6
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15742096 5000 mL Pack of 4
15752086 50 mL Pack of 12
15762086 100 mL Pack of 12
15262549 250 mL Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15742096 Supplier BRANDTECH™ VITLAB™ Supplier No. 617081
Save Up to 60% on Microbiology Essentials
Use promo code 28004
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Polypropylene Griffin Beakers are embossed with easily readable raised blue scale for accurate measurement.

Manufactured with highly transparent polypropylene for optimum visibility.

  • To preserve markings, do not clean at temperatures exceeding 60°C
  • Conditionally autoclavable at 121°C, for design with raised graduations
  • Suitable for foodstuff
  • Manufactured in accordance with ISO 7056
TRUSTED_SUSTAINABILITY

Specifications

Color Translucent
Diameter (English) Outer 7.08 in.
Diameter (Metric) Outer 18 cm
Capacity (Metric) 5000 mL
Material Polypropylene
For Use With (Application) For General Purpose Use
Height (English) 9.72 in.
Height (Metric) 24.7 cm
Increments 500 mL
Temperature (English) Max. Operating 257°F
Temperature (Metric) Max. Operating 125°C
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Certifications/Compliance ISO 7056
Scale Molded and Printed Graduated Scale
Style Griffin
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.