missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Viton™ Extension Tubing

Product Code. 10259701 Shop All Heidolph Instruments Products
Click to view available options
Diameter (Metric) Inner:
4.6 mm
Unit Size:
1m
This item is not returnable. View return policy

Product Code. 10259701

Brand: Heidolph™ 5255002600

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Extension Tubing for Cassette small

  • Application: Excellent acid resistance at high temperatures
  • Features:
    • Low gas permeability
    • Resistant to solvents and corrosives at high temperatures
  • Material: Fluorocarbon rubber, thermoformed Viton™ B (67% fluorinated); opaque black
  • Complies with the standards: GLP conform
  • Temperature range: -30 to +205°C
  • Sterilization: Sterilization is not recommended
  • Restriction: Limited performance life
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 4.6 mm
Material Viton
Diameter (Metric) Outer 2.8 mm
Overall Length (English) 1 m
Thickness (Metric) 0.9 mm
For Use With Multi-Channel Pumps
Sterility Non-sterile
Color Black
Maximum Pressure 0.5 to 1.5 bar
Max. Operating Temperature (Metric) 205°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.