missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Viton™ Microbore 2-Stop Tube Sets
Click to view available options
Diameter (Metric) Inner:
0.89 mm
1.42 mm
2.79 mm
Flow Rate:
130 mL/min
200 mL/min
30 mL/min
67 mL/min
Unit Size:
Pack of 12
Description
- Genuine Ismatec™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
Specifications
Specifications
| Certifications/Compliance | FDA approved; Prop 65 NA (no Prop 65 chemicals) |
| Diameter (Metric) Inner | 2.79 mm |
| Material | Viton |
| Overall Length (English) | 1.25 ft. |
| Overall Length (Metric) | 0.38 m |
| For Use With | Pump Series L/S |
| Min. Operating Temperature (Metric) | 0°C |
| Packaging Quantity | 12 per pack |
| Tubing Size | 42 |
| Flow Rate | 130 mL/min |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction