missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Viton O-Rings for Screwthread Connectors
Click to view available options
Material:
Viton
Unit Size:
Pack of 10
Description
Provides seal for polypropylene screwthread connector. Pyrex™ Viton O-Rings for Screwthread Connectors can withstand temperatures up to a maximum of 140°C.
- For use with polypropylene screwthread connectors
- Temperature maximum: 140°C
Specifications
Specifications
| Material | Viton |
| For Use With | Polypropylene screwthread connector |
| Packaging Quantity | 10/Pk. |
| Max. Operating Temperature (English) | 284°F |
| Max. Operating Temperature (Metric) | 140°C |
| Product Type | Viton™ O-ring |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction