missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Viton Rubber Tubing

Product Code. 11502593 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Diameter (Metric) Inner:
1 mm
2 mm
3 mm
4 mm
5 mm
6 mm
8 mm
10 mm
12 mm
Thickness (Metric):
1 mm
1.5 mm
2 mm
2.5 mm
3 mm
Unit Size:
5m
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Thickness (Metric) Unit Size
11502593 8 mm 2 mm 5m
11512583 1 mm 1 mm 5m
11532583 2 mm 1 mm 5m
11542583 3 mm 1 mm 5m
11552583 4 mm 1 mm 5m
11562583 5 mm 1.5 mm 5m
11572583 6 mm 1.5 mm 5m
11582583 6 mm 3 mm 5m
11592583 8 mm 1.5 mm 5m
11512593 10 mm 2 mm 5m
11522593 12 mm 2.5 mm 5m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Product Code. 11502593
  • ONLINE EXCLUSIVE PRICE
    505.04 €
    165.86 € / 5m
    Save 339.18 €
    67% Off
View all promotions
Estimated Shipment: 01-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Suitable for transferring corrosive liquids, even at high temperatures

  • Excellent chemical resistance, particularly to aggressive fuels, acids, animal and vegetable oils, solvents, alcohols and bleaching agents
  • Good resistance to ozone and radiation
  • Other sizes are available on request
  • Density 1.83g/cm3
  • Temperature range -20 to 300°C

Specifications

Diameter (Metric) Inner 8 mm
Material Viton
Overall Length (Metric) 5 m
Thickness (Metric) 2 mm
For Use With (Application) Transferring corrosive liquids, even at high temperatures
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.