missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Viton™ Tubing

Product Code. 11928139
Change view
Click to view available options
Diameter (Metric) Outer:
3.2 mm
Unit Size:
7.5m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Unit Size
11928139 3.2 mm 7.5m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11928139 Supplier Masterflex™ Supplier No. 0643401
Spotlight Offers
Use promo code 28036
View all promotions
Estimated Shipment: 23-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Use this firm tubing for a longer life with better pressure generation. Masterflex™ Viton™ Tubing resists corrosives, solvents, and oils at elevated temperatures.

FDA-compliant tubing is available in various formulations for food or laboratory applications.

Specifications

Diameter (Metric) Outer 3.2 mm
Product Title
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.