missing translation for 'onlineSavingsMsg'
Learn More

ROBU™ by STEREON VitraPOR™ Replacement Head for Gas Washing Bottles, Fits 4110

Product Code. 10787802
Change view
Click to view available options
Pore Size:
10 to 16 μm
100 to 160 μm
16 to 40 μm
160 to 250 μm
40 to 100 μm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Unit Size
10787802 16 to 40 μm Each
10143741 160 to 250 μm Each
10286121 100 to 160 μm Each
10072241 40 to 100 μm Each
10082241 10 to 16 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Inspect all joints, seals and glass surfaces before pressure or vacuum use.
Product Code. 10787802 Supplier ROBU™ by STEREON Supplier No. 41123
Estimated Shipment: 06-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Inspect all joints, seals and glass surfaces before pressure or vacuum use.

For maintenance and custom configuration of compatible gas washing bottle systems.

  • Replacement range includes heads, lower bottle sections, standard-joint caps and threaded bottle components
  • Components are matched to defined gas-washing-bottle series
  • Porous filter-disc and filter-candle heads are available in multiple porosities
  • Modular components reduce the need to replace a complete apparatus
  • Suitable for maintenance, repair and application-specific system configuration
  • Glass components permit visual inspection before assembly

Specifications

Material Borosilicate Glass (3.3)
Type Gas Washing Bottle Head
Pore Size 16 to 40 μm
Porosity 3
Autoclavable Autoclavable

Compatibility is limited to the stated bottle series, joint size and connection geometry.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.