missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Volac™ Class A Mixing Cylinders with Certificate
Specifications
Specifications
| Base Type | Hexagonal |
| Calibration | To Contain |
| Scale Color | Blue |
| Shape | Round |
| Type | Graduated Mixing Cylinder |
| Material | Borosilicate Glass |
| Certifications/Compliance | EN ISO 4788 |
| Class | A |
| Capacity (Metric) | 1000 mL |
| Includes | Single Certificate, Stopper |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?