missing translation for 'onlineSavingsMsg'
Learn More

Poulten Graf™ Volac™ Class A Mixing Cylinders with Certificate

Product Code. 12378945
Change view
Click to view available options
Capacity (Metric):
100 mL
1000 mL
Graduations:
1 mL
10 mL
Unit Size:
Pack of 2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Graduations unitSize
12378945 100 mL 1 mL Pack of 2
12308955 1000 mL 10 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12378945 Supplier Poulten Graf™ Supplier No. R264/WAC/F/2

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Base Type Hexagonal
Calibration To Contain
Scale Color Blue
Shape Round
Type Graduated Mixing Cylinder
Material Borosilicate Glass 
Certifications/Compliance EN ISO 4788
Class A
Capacity (Metric) 100 mL
Includes Single Certificate, Stopper
Scale White Ceramic Glazed Ink Scale
Stopper Material Polypropylene
Graduations 1 mL
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.