missing translation for 'onlineSavingsMsg'
Learn More

Poulten & Graf Ltd VOLAC FORTUNA™ Burette with PTFE Key and Single Certificate

Product Code. 15509421
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
Tolerance:
0.03 mL
0.05 mL
Height (Metric):
620mm
820mm
820mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Tolerance Height (Metric) unitSize
15509421 25 mL 0.03 mL 820mm Each
15519421 25 mL 0.05 mL 620mm Each
15529421 50 mL 0.05 mL 820mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15509421 Supplier Poulten & Graf Ltd Supplier No. RB9806/WAC/F

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Poulten & Graf Ltd VOLAC FORTUNA™ Burette with PTFE Key and Single Certificate accurately delivers known volumes of a liquid in titrations.

  • With straight stopcock
  • With PTFE key in glass barrel
  • Amber graduation
  • Conformity approved
  • With single certificate

Specifications

Item Description Volac Fortuna Burette
Scale Color Blue
Stopcock Material PTFE
Stopcock Straight
Type Schellbach Burette
Tolerance 0.03 mL
Material Borosilicate Glass
Certifications/Compliance EN ISO 385
Class AS
Disposable Reusable
Capacity (Metric) 25 mL
Height (Metric) 820mm
Scale Amber
Graduations 0.05 mL
Capacity 25mL
Limit of Error 0.03mL
Subdivision 0.05mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.