missing translation for 'onlineSavingsMsg'
Learn More

Poulten & Graf Ltd VOLAC FORTUNA™ Burette with Straight Stopcock and PTFE Key

Product Code. p-7116456
Click to view available options
Capacity (Metric):
25 mL
50 mL
Graduations:
0.10 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15529441

Brand: Poulten & Graf Ltd RB9806/NC/G

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Poulten & Graf Ldt VOLAC FORTUNA™ Burette with Straight Stopcock and PTFE Key accurately delivers known volumes of a liquid in titrations.

  • With straight stopcock
  • With PTFE key
  • Amber graduation
  • Schellbach
  • Conformity approved
  • Borosilicate glass

Specifications

Capacity (Metric) 25 mL
Length (Metric) 620 mm
Material Borosilicate Glass
Graduations 0.10 mL
No. per Pack 1 Ea.
Includes Straight Stopcock, Glass Key
Scale Blue
Stopcock Straight
Stopcock Material PTFE
Tolerance 0.05 mL
Type Schellbach Buret
Class Class AS
Certifications/Compliance EN ISO 385
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.