missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH VOLAC FORTUNA™ Graduated Pipette with Single Certificate
Description
- Total delivery
- Conformity approved
- Zero at top
- Amber graduation
- With ring marks
- Non blowout
- With single certificate
Specifications
Specifications
| Item Description | Volac Fortuna Graduated pipette, one mark |
| Material | Soda Lime Glass |
| Certifications/Compliance | EN ISO 835 |
| Class | AS |
| Disposable | Reusable |
| Capacity (Metric) | 25 mL |
| Graduations | 0.10 mL |
| Autoclavable | Autoclavable |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?