missing translation for 'onlineSavingsMsg'
Learn More

Poulten & Graf GmbH VOLAC USP Graduated Cylinder

Product Code. 10739804
Change view
Click to view available options
Capacity (Metric):
25 mL
150 mL
Unit Size:
Pack of 2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10739804 25 mL Pack of 2
10406572 150 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10739804 Supplier Poulten & Graf GmbH Supplier No. US263/WAC/D/2

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Safely and accurately aquire measurements for all laboratory needs. Poulten & Graf GmbH VOLAC USP Graduated Cylinder measures the volume of a liquid using horizontal marked lines.

  • Hexagonal base
  • White graduation
  • With individual serial number
  • With single certificate

Specifications

Item Description Volac Graduated Cylinder, USP, with single certificate
Base Type Hexagonal
Calibration To Contain
Scale Color Blue
Shape Round
Certifications/Compliance EN ISO 4788
Class A
Tolerance Metric ±0.14 mL
Type Graduated Cylinder
Material Borosilicate Glass
Capacity (Metric) 25 mL
Scale White
Graduations 0.5 mL
Autoclavable Autoclavable
Capacity 25mL
Limit of Error 0.14mL
Subdivision 0.5mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.