missing translation for 'onlineSavingsMsg'
Learn More

IKA™ VOLS-1 Adapter Set

Product Code. 16248581 Shop All IKA Products
Change view
Click to view available options
Temperature Range (Metric):
100°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Unit Size
16248581 100°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16248581 Supplier IKA™ Supplier No. 0025000352
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Adapter to measure the viscosity of especially valuable and expensive samples.

  • A double jacket with temperature sensor to quickly heat up or cool down the sample
  • A coaxial cylinder system for the analysis of the sample at a specific shear rate is included
  • Spindle Geometry: Cylinder
  • Connection: Thread M2.5 LH
  • Hook Connector: Yes
  • Flow Jacket: Yes
  • Mounting Bracket: Yes
  • Dimensions (W x H x D): 300 x 110 x 275 mm
  • Min. FSR match ROTAVISC lo-vi: 1.5 mPas
  • Max. FSR match ROTAVISC lo-vi: 30000 mPas
  • Min. FSR match ROTAVISC me-vi: 16 mPas
  • Max. FSR match ROTAVISC me-vi: 320000 mPas
  • Min. FSR match ROTAVISC hi-vi I: 32 mPas
  • Max. FSR match ROTAVISC hi-vi I: 640000 mPas
  • Min. FSR match ROTAVISC hi-vi II: 128 mPas
  • Max. FSR match ROTAVISC hi-vi II: 2600000 mPas
TRUSTED_SUSTAINABILITY

Specifications

Accuracy 0.02
Temperature Range (Metric) 100°C
Volume (Metric) 6.7 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.