missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Vortex 3
Shop All IKA Products

Click to view available options
Plug Type:
UK Plug
Unit Size:
Each
Description
- Wide speed range, infinitely adjustable
- Different applications thanks to 3 interchangeable attachments and 7 inserts (e.g. Eppendorf tubes, microtiter plates, Erlenmeyer flasks 250 mL etc.), please order separately
- Attachments securely click onto appliance in any position
- Special strap (VG 3.36, page 51) ensures easy handling of round/Erlenmeyer flasks
- Sturdy metal zinc die cast casing
- Compact design
- Short-time operation activated by pressing attachment (touch function)
- Stable at high speeds thanks to special feet (silicon base with ultra high vibration damping)
- Eccentric with ball bearings
- Suitable for continuous operation with low self heating thanks to self ventilation of motor
- Shaking movement: orbital
- Orbital diameter: 4 mm
Specifications
Specifications
| Speed Range | 0 to 2500 rpm |
| Temperature Range (Metric) | 5°C to 40°C |
| Wattage | 60 W |
| Product Type | Orbital Vortex Shaker |
| Plug Type | UK Plug |
| Frequency | 50/60 Hz |
| Dimensions (L x W x H) | 149 x 127 x 136 mm |
| Weight (Metric) | 4.5 kg |
| Description | VORTEX 3 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction