missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries SI™ Vortex-Genie™ MAX

Product Code. 15587355 Shop All Ohaus Products
Change view
Click to view available options
Plug Type:
UK Plug
Model:
SI-MX203
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Model Unit Size
15587355 UK Plug SI-MX203 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15587355 Supplier Scientific Industries SI™ Supplier No. SIMX203

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ratchets flasks, bottles, tubes, and microplates in place. Scientific Industries SI™ Vortex-Genie™ MAX generates speeds up to 2000rpm.

  • Fully programmable: speed, run time or continuous, reversing time, variable RUN/STOP time, and acceleration/ deceleration rates
  • Unique ratcheting clamping system will securely hold flasks, bottles, tubes and microplates
  • High speed vortexing up to 2000 RPM
  • Durable zinc die casting with specially designed feet prevents "walking"
  • Ideal for repetitive protocols and use with open containers
TRUSTED_SUSTAINABILITY

Specifications

Speed Range 500 to 1950 rpm
Electrical Requirements 230 V, 50 Hz
Voltage 230 V
Holds
  • 6 x 250 mL flasks (no additional holder necessary)
  • Tube Racks holding up to 20 tubes
  • Two 2-Microplate Inserts holding up to 4 microplates
Plug Type UK Plug
Frequency 50 Hz
Material Zinc die-cast
Depth (Metric) 310 mm
Height (Metric) 195 mm
Length (Metric) Platform 240 mm
Width (Metric) 270 mm
Width (Metric) Platform 280 mm
Weight (Metric) 10.4 kg
Model SI-MX203
No. of Positions
  • Six 250 mL flasks (no additional holder necessary)
  • Tube Racks holding up to 20 tubes
  • Two 2-Microplate Inserts holding up to 4 microplates
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.