missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Vortex Mixer

Product Code. 17298380 Shop All Ohaus Products
Change view
Click to view available options
Controller Type:
Analog
Digital
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Controller Type unitSize
17298380 Analog Each
17208390 Digital Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17298380 Supplier OHAUS™ Supplier No. 30573832
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Powerful Hands-Free Vortex Mixer for Efficient High-Throughput Mixing

  • Easily process up to 50 samples at one time - the Multi-Tube Vortex Mixer can be customized for your application with six different tube racks and a post- extension kit.
  • The Multi-Tube Vortex Mixers feature either an easy to clean one-piece stainless steel housing that is perfect for clean rooms or a painted steel version for a more economical option.
  • For challenging samples, enhance vortex action & create a more vigorous mix with the programmable pulse mode on the digital models. Adjust the pulse-on/pulse-off time interval to customize operation
TRUSTED_SUSTAINABILITY

Specifications

Orbit 3.6 mm
Voltage 230 V
Wattage 100 W
Frequency 50/60 Hz
Material Stainless Steel foam rack for (50) 12 mm diameter tubes (included), interchangeable foam racks for vortexing tubes from 10 - 29 mm in diameter
Dimensions (L x W) 241 x 384 mm
Height (English) 16 in.
Height (Metric) 406 mm
Length (English) 9.5 in.
Width (English) 15.1 in.
Shipping Weight (Metric) 19.1 kg
Weight (English) 41 lb.
Weight (Metric) 18.7 kg
Controller Type Analog
Model VXMTALB
Display Independent LED displays for speed/time
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.