missing translation for 'onlineSavingsMsg'
Learn More

Kinematica W-Design Dispersing Aggregate for PT3100 D

Product Code. 15412112 Shop All Kinematica Products
Change view
Click to view available options
Speed:
14 m/s
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed Unit Size
15412112 14 m/s Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15412112 Supplier Kinematica Supplier No. 11030301
  • ONLINE EXCLUSIVE PRICE
    2404.50 €
    2226.00 € / Pack of 1
    Save 178.50 €
    7% Off
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Prevents fibrous, stringy, or solid samples from clogging the aggregate.

  • Selection and applications:
    • Dispersing fibrous, stringy or solid samples (e.g., pieces of meat)
    • All standard dispersing applications similar to EC aggregate

Specifications

Speed 14 m/s
Volume Range (Metric) 3 to 250 mL
Diameter (Metric) Probe 12 mm
Length (Metric) 154 mm
Bottom Type W design
Model PT-DA 12/2WEC-F15
Packaging Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.