missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Waist Coat 7427-Graphite

Product Code. 17257071 Shop All Uvex Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17257071 Large Each
17227071 X-Small Each
17237071 Small Each
17247071 Medium Each
17267071 X-Large Each
17277071 2X-Large Each
17287071 3X-Large Each
17297071 4X-Large Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17257071 Supplier Uvex™ Supplier No. 8970911
  • ONLINE EXCLUSIVE PRICE
    87.40 €
    78.93 € / Pack of 1
    Save 8.47 €
    9% Off
Estimated Shipment: 09-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The uvex suXXeed collection gets everything spot on: well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove. Can be worn in industrial and metal processing settings as well as for leisure.

  • Waist Coat
  • Material: 97% polyester, 3% elasthan ca. 300 g/m²
  • The modern and sporty Soft Shell Waist Coat is characterized by maximum breathability and concurrently wind-resistance.
  • Ideal Waist Coat for intensive activities in cooler environs.
  • 4-way-stretch-material for an optimal fit and permanent well-being, pockets in the seams do offer enough storage space, extended back part for more safety in kidney areas, ideal as the second layer or as compensation for a jacket, suitable for industrial laundering
  • Öko-Tex Standard 100
  • Sizes: 40/42 - 64/66
  • Care instructions: (state 19.09.2011) 30°C washable (gentle wash), chlorinate impossible, ironing impossible, dry cleaning impossible, tumble dryer: I point, suitable for industrial laundering
TRUSTED_SUSTAINABILITY

Specifications

Closure Type Zipper
Product Type Cold-resistant Vest
Color Gray
Size Large
Thickness (Metric) 245 g/m²
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.