missing translation for 'onlineSavingsMsg'
Learn More

Asecos™ Wall Mountable Extraction Unit, with Air Monitoring

Product Code. 13453887 Shop All asecos Products
Change view
Click to view available options
For Use With (Equipment):
Safety storage cabinets
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
13453887 Safety storage cabinets Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13453887 Supplier Asecos™ Supplier No. 18568

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.
, 02 950 59 478

This item is not returnable. View return policy

For the safe and approved technical ventilation of safety storage cabinets for up to 120-times air change.

  • Ready to plug in, easy and quick installation
  • Safe capturing of escaping vapors and gases at the point where they are released or produced
  • Very low noise, ideal for direct installation at the workplace
  • With connection cable, power cord, installation materials
  • Connecting fitting 75 NW
  • Integrated pressure leak detector
  • Green LED turns off in case of a failure and the red LED lights up

Specifications

Depth (Metric) 400 mm
For Use With (Application) Ventilation, air monitoring
For Use With (Equipment) Safety storage cabinets
Height (Metric) 200 mm
Includes Connection cable, power cord, installation materials
Width (Metric) 200 mm
Product Type Extraction unit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.