missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ arium™ Space-Saving pro UV System
BIOPHARMAGREENER_CHOICE

Product Code. 14881382 Shop All Sartorius Products
Click to view available options
Bacterial Content:
<0.1 CFU/mL (with a 0.2 μm final filter or terminal ultrafiltration cartridge )
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 14881382

Brand: Sartorius™ H2OPROUVBTOC

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Features three-stage purification technology and photooxidation to remove organic components.

  • Wall-mounted, with integrated wall bracket
  • With UV lamp and TOC monitor
  • Horizontally-positioned UV lamp prevents microbial growth and reduces organic compounds
TRUSTED_SUSTAINABILITY

Specifications

Conductivity 0.055μS/cm compensated to 25°C
Bacterial Content <0.1 CFU/mL (with a 0.2 μm final filter or terminal ultrafiltration cartridge )
Daily Output 120 L
Endotoxin Concentration <0.001 EU/mL with a terminal ultrafiltration cartridge
Feedwater Connector 3/8 in.
Feed Water Monitoring No
Feedwater Source Distilled, DI, RO, EDI
Flow Rate 2 L/min.
Product Water Type Type 1
Remote Dispenser No
Resistivity 18.2 Mohm.cm
Total Organic Carbon ≤2 ppb
Type Lab Water System
Model arium pro UV
Mounting Wall
Electrical Requirements 100/240 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.