missing translation for 'onlineSavingsMsg'
Learn More

Fistreem International™ Wall-mounting Bracket

Product Code. 12894072
Change view
Click to view available options
Height (Metric):
390 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
12894072 390 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12894072 Supplier Fistreem International™ Supplier No. DCF738502Y
Estimated Shipment: 22-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Type Wall Mounting Bracket
For Use With (Equipment) Puri-Fi Disposable Range of Deionizers
Includes Hose Fittings, Flow Valve
Pressure Range 500 kPa
Height (Metric) 390 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.