missing translation for 'onlineSavingsMsg'
Learn More

Tork Wall Stand Dispenser W1

Product Code. 30243752 Shop All Tork Products
Change view
Click to view available options
Color:
Red, Smoke
Translucent Blue
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30243752 Red, Smoke Each
30243733 Translucent Blue Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30243752 Supplier Tork Supplier No. 652108
  • ONLINE EXCLUSIVE PRICE
    145.00 €
    143.51 € / Pack of 1
    Save 1.49 €
    1% Off
View all promotions
Estimated Shipment: 30-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Tork Wall Stand in Performance Design is developed for efficiency and reliability with its easy-load features and the possibility to take the paper needed with only one hand.

  • Save space in tight areas with our handy wall-mounted dispenser.
  • Cut back on maintenance - the Tork Wall Stand Dispenser has a high capacity and can be refilled easily.
  • Boost productivity in the workplace with this dispenser's easy-load design.
  • Give users a hassle-free experience - our dispenser is easy to operate with just one hand.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Wall Mounted Wiper Dispenser
Color Red, Smoke
Alternate Part Number 7322540430912
Length (Metric) 64.6 cm
Width (Metric) 27.4 cm
Height (Metric) 46.3 cm
Holds Wipes
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Front-loading with Opening
Model Performance
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.