missing translation for 'onlineSavingsMsg'
Learn More

Waring™ Container

Product Code. 12819395
Change view
Click to view available options
Packaging Quantity:
1 Ea.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Packaging Quantity Unit Size
12819395 1 Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12819395 Supplier Waring™ Supplier No. 21/SS610
  • ONLINE EXCLUSIVE PRICE
    650.00 €
    461.72 € / Pack of 1
    Save 188.28 €
    28% Off
Estimated Shipment: 06-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Clover shape for perfect blending action, with stainless steel lid

Multi-speed blenders, with a choice of either glass or stainless steel containers, and the unique clover shape for perfect blending action. Waring blenders are designed for frequent use.

Specifications

Product Type Container
Capacity (Metric) 1000 mL
Material Stainless Steel
Includes Stainless Steel Lid
Packaging Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.