missing translation for 'onlineSavingsMsg'
Learn More

Alpha Packaging™ Clear Polyethylene Waste Disposal Bags

Product Code. 15178152
Change view
Click to view available options
Width (Metric):
250 mm
375 mm
Unit Size:
Pack of 200
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Unit Size
15178152 375 mm Pack of 200
15168152 250 mm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 15178152 Supplier Alpha Packaging™ Supplier No. 15178152
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Use Alpha Packaging™ Clear Polyethylene Waste Disposal Bags for general disposal purposes. The polyethylene bags can be heat sealed and are disposable.

  • Can be heat sealed
  • Polyethylene
  • Clear
  • 500 gauge

Specifications

Color Clear
Disposable Single-use
Material Polyethylene
No. per Pack 200Pack
Dimensions (L x W) 500 x 375mm
Height (Metric) 500 mm
Product Type Waste Disposal Bag
Width (Metric) 375 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.