missing translation for 'onlineSavingsMsg'
Learn More

Alpha Packaging™ Clear Polyethylene Waste Disposal Bags

Product Code. p-8001735
Click to view available options
Width (Metric):
250 mm
375 mm
Unit Size:
Pack of 200
This item is not returnable. View return policy

Product Code. 15178152

Brand: Alpha Packaging™ 15178152

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use Alpha Packaging™ Clear Polyethylene Waste Disposal Bags for general disposal purposes. The polyethylene bags can be heat sealed and are disposable.

  • Can be heat sealed
  • Polyethylene
  • Clear
  • 500 gauge

Specifications

Color Clear
Disposable Single-use
Material Polyethylene
No. per Pack 200Pack
Dimensions (L x W) 500 x 375mm
Width (Metric) 375 mm
Height (Metric) 500 mm
Product Type Waste Disposal Bag
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.