missing translation for 'onlineSavingsMsg'
Learn More

ratiolab™ Waste Disposal Bag

Product Code. 16357631
Change view
Click to view available options
Dimensions (L x W):
500 x 300 mm
800 x 600 mm
Capacity (Metric):
6 L
32 L
Temperature Range (Metric):
121°C
134°C
Unit Size:
Pack of 500
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Capacity (Metric) Temperature Range (Metric) unitSize
16357631 800 x 600 mm 32 L 134°C Pack of 500
15432344 500 x 300 mm 6 L 121°C Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16357631 Supplier ratiolab™ Supplier No. 7001205
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Waste disposal bags made of very strong polypropylene film with a broad seam at the bottom.

  • Autoclavable for 20 min.
  • When autoclaving, the bag must not be completely closed

Specifications

Autoclavable Autoclavable
Color Clear
For Use With (Application) Disposal of Contaminated Labware
Material Polypropylene
Quantity 500 Bags/Box
Temperature Range (Metric) 134°C
Dimensions (L x W) 800 x 600 mm
Product Type Waste Disposal Bag
Capacity (Metric) 32 L
Thickness (Metric) 50 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.