missing translation for 'onlineSavingsMsg'
Learn More

BOLA Watch Dishes

Product Code. 10328751
Change view
Click to view available options
Diameter (Metric):
100 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
10328751 100 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10328751 Supplier BOLA Supplier No. A20003
  • ONLINE EXCLUSIVE PRICE
    21.25 €
    16.60 € / Pack of 1
    Save 4.65 €
    21% Off
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Watch Dishes PTFE, turned

Convex shape

Specifications

Autoclavable Autoclavable
Bottom Shape Flat
Disposable Reusable
Sterility Non-sterile
Type Watch Glass
Diameter (Metric) 100 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.