missing translation for 'onlineSavingsMsg'
Learn More

Kartell SpA Watch Glasses

Product Code. 10061071
Change view
Click to view available options
Diameter (Metric):
60 mm
79 mm
100 mm
120 mm
Unit Size:
Pack of 10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
10061071 60 mm Pack of 10
10746192 79 mm Pack of 10
10356111 100 mm Pack of 10
10448842 120 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10061071 Supplier Kartell SpA Supplier No. 0045200
Trusted Glassware Deals
Use promo code 28509
View all promotions
Estimated Shipment: 11-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Very stable plastic glasses with molded base

  • Polypropylene
  • Autoclavable

Specifications

Autoclavable Autoclavable
Bottom Shape Round
Disposable Reusable
Material Polypropylene
Sterility Non-sterile
Surface Treatment Standard
Type Watch Glass
Diameter (Metric) 60 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.