missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Plexiglass Tank for Water Bath

Product Code. 10596152
Change view
Click to view available options
Dimensions (D x W x H):
14 x 34.5 x 15.5 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (D x W x H) Unit Size
10596152 14 x 34.5 x 15.5 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10596152 Supplier Karl Hecht™ Supplier No. 43194001
  • ONLINE EXCLUSIVE PRICE
    171.09 €
    148.34 € / Pack of 1
    Save 22.75 €
    13% Off
 Restricted Item
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Plexiglass Tank for Water Bath is a fully electronic, wear-free temperature control water bath with a Plexiglas™ tank and stainless steel immersible parts.

  • Clear Plexiglas™ tank without sloping floor
  • Flat bottom
  • Fits Karl Hecht™ thermostatic water baths

Specifications

For Use With (Equipment) Karl Hecht Water Bath
Type Tank
Material Plexiglass
Shape Without inclined bottom
Dimensions (D x W x H) 14 x 34.5 x 15.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.