missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Water Dissolvable Paper Labels

Product Code. 17950760
Click to view available options
Dimensions (LxW):
19.05 mm (W) x 7.62 m (L)
38.10 mm (W) x 7.62 m (L)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17950760

Brand: Brady™ 170723

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this water dissolvable label material (B-403) for applications that require easily removable adhesive labels. Pair with a versatile Brady™ portable label maker to print almost anywhere.

  • Ideal for laboratories, restaurants, work-in-process product flows and other temporary identification applications
  • Made with a tight-bonding, completely dissolvable acrylic adhesive that dissolves in warm water within 30 seconds, leaving no residue

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance 2011/65/EU, 2015/863
Adhesive Type Acrylic
Coating None
Color White
Finish Matte
Format Continuous
Material Paper
Printable Sides Top
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset tracking;General identification;Laboratory labelling
For Use With (Equipment) BMP41, BMP51, BMP53, M511, M410, M510
Min. Operating Temperature (Metric) -70°C
Model M4C-750-403
No. per Pack 1 Tape / Box
Quantity 1
Size 19.05 mm (W) x 7.62 m (L)
Temperature Range (English) -94°F to 212°F
Temperature Range (Metric) -70°C to 100°C
Thickness (English) 0.0030 in
Thickness (Metric) 0.0762 mm
Dimensions (LxW) 19.05 mm (W) x 7.62 m (L)
Length (English) 25 ft.
Length (Metric) 7.62 m
Width (English) 0.75 in
Width (Metric) 19.05 mm
Width (English) Printable Area 19.05 mm
Height (English) Printable Area 0.5 in.
Alternate Part Number M4C-750-403
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.