missing translation for 'onlineSavingsMsg'
Learn More

GFL Gesellschaft Fuer Labortec™ Water Distiller

Product Code. 10789561
Change view
Click to view available options
Height (Metric):
490 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
10789561 490 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10789561 Supplier GFL Gesellschaft Fuer Labortec™ Supplier No. 2001/2
Quantity Price
1 1816.32 € / Pack of 1
3 1603.63 € / Pack of 1

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Single distillation water still without a storage tank. GFL Gesellschaft Fuer Labortec™ Water Distiller is suitable for bench mounting.

  • Very good distillate quality; conductivity approx. 2.3 μs / cm at 25°C (see 'Technical Details').
  • Thermostatic low water cut-off.
  • Economical energy consumption by distillation of the heated cooling water.
  • Evaporator easily accessible for cleaning purposes.
  • Distillate withdrawal through outlet at the condenser.
  • CO2 degassing through outlet in the condenser.
  • Cooling water temperature indicated through a thermometer.
  • Heating element, evaporator and condenser made of stainless steel.
  • Outer housing made of electrolytically galvanised sheet steel, electrostatically powder coated with epoxy resin.
  • Cooling water in- and outlet: 1/2in. (ø approx. 12.7 mm).
  • Hoses for water inlet and outlet are available.

Specifications

Product Type Water Distiller
Capacity (Metric) 2 L/hr.
Dimensions (L x W x H) 280 x 250 x 490 mm
Electrical Requirements 230 V 50/60 Hz 2.0 kW
Frequency 50/60 Hz
Material Stainless Steel
Voltage 230 V
Wattage 2.0 kW
Depth (Metric) 250 mm
Height (Metric) 490 mm
Width (Metric) 280 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.