missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ Water Hardness Test Kits
Click to view available options
Type:
RH Residual Hardness
Water Hardness, Total
Unit Size:
25g
Pack of 25
Specifications
Specifications
| Analytes | Phthalein complexone |
| For Use With (Application) | For measurement of Water hardness, total hardness |
| For Use With (Equipment) | PhotoLab™ S6, PhotoLab™ S12, PhotoLab™ Spectral, Photoflex photometers |
| Includes | Certificates |
| No. of Tests | 25 |
| Range | 0.7 to 30.1 °d, 5 to 215 mg/L Ca |
| Sufficient For | 25 Tests |
| Test Method | Photometric |
| Type | Water Hardness, Total |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction