missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Very low water consumption
- Constant pressure and high suction
- Suction tube connection: Olive 6-9mm outer diameter, screw cap GL 14
- Water consumption at 3.5 bar flow pressure and 12°C water temperature: approx. 190L/hour
- Suction capacity at 3.5 bar flow pressure and 12°C water temperature: 400L/hour evacuation time for a 1L pressure vessel from normal pressure to 100 mbar: 60 sec.
- Vacuum connection can be unscrewed and supplied adapters provide a variety of connection options to the water supply
Specifications
Specifications
| Includes | Olive 6-9 mm outer diameter, Screw Cap GL 14 |
| Flow Rate | 190 L/hr |
| Pump Type | Water Jet Pump |
| Maximum Pressure | 3.5 bar |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?