missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Water purification

Product Code. 15490525 Shop All Miele Products
Change view
Click to view available options
Capacity:
12.5 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity unitSize
15490525 12.5 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15490525 Supplier Miele Professional™ Supplier No. 9773410

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Full demineralisation cartridge VE P 2000 (small) for optimum water preparation

  • Max. through flow volume: 450 l/h
  • State of depletion measurable with ConductivityMeter CM
  • Max water inlet temperature 40 °C - pressure from 0.5-10 bar
  • Resin content 12.5 litres
TRUSTED_SUSTAINABILITY

Specifications

Color Stainless Steel, Black
Capacity 12.5 L
Material Stainless Steel, Plastic
For Use With (Equipment) Washer-disinfectors
Type Water Pre-treatment
Height (Metric) 410 mm
Diameter (Metric) 230 mm
Net Weight (Metric) 18 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.