missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Water Purification LP 2800/1

Product Code. 30533233 Shop All Miele Products
Change view
Click to view available options
Height (Metric):
56.04 cm
Unit Size:
1 sheet
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) unitSize
30533233 56.04 cm 1 sheet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30533233 Supplier Miele Professional™ Supplier No. 12684720
  • ONLINE EXCLUSIVE PRICE
    665.00 €
    658.00 € / 1 sheets
    Save 7.00 €
    1% Off
 Restricted Item
Estimated Shipment: 20-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For optimum water preparation with conductivity meter CM/1 measures

  • Max. delivery : 450 l/h and 800 l/h
  • Conductivity Meter CM/1 measures remaining capacity
  • Max. water inlet temperature 40°C - pressure range from 0.5 - 10 bar
  • Height 40 cm, Ø 24 cm, 56 cm, Ø 24 cm
TRUSTED_SUSTAINABILITY

Specifications

Product Type Water Connection
For Use With (Equipment) Washer-Disinfectors
Includes No Conductivity Meter
Height (Metric) 56.04 cm
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.