missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Water Purification VE P 2000/1

Product Code. 30533218 Shop All Miele Products
Click to view available options
Height (Metric):
40 cm
Unit Size:
1 sheet
This item is not returnable. View return policy

Product Code. 30533218

Brand: Miele Professional™ 12680820

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For optimum water preparation with conductivity meter CM/1 measures

  • Max. delivery : 450 l/h and 800 l/h
  • Conductivity Meter CM/1 measures remaining capacity
  • Max. water inlet temperature 40°C - pressure range from 0.5 - 10 bar
  • Height 40 cm, Ø 24 cm, 56 cm, Ø 24 cm
TRUSTED_SUSTAINABILITY

Specifications

Product Type Water Connection
For Use With (Equipment) Washer-Disinfectors
Includes Conductivity Meter
Height (Metric) 40 cm
Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.